KLEIN TOOLS
KLEIN TOOLS
65160
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 65160
Nutdriver Set; Black/Yellow Handle Color; 3 3/4" Nominal Handle Length; Plastic Handle Material; 10MM Cushion Grip Nut Driver 3" Shaft (630-10MM)/5MM Cushion Grip Nut Driver 3" Shaft (630-5MM)/5.5MM Cushion-Grip Hollow-Shank Nut Driver (630-55MM)/6MM Cushion-Grip Nut Driver/7MM Cushion Grip Nut Driver 3" Shaft (630-7MM)/8MM Cushion-Grip Nut Driver/9MM Cushion-Grip Nut Driver Includes; 3" Hollow Shaft (630-9MM) 3" Hollow Shaft (630-9MM); Metric Measuring System; 5MM 5.5MM 6MM 7MM 8MM 9MM 10MM Nominal Opening Size; Hex Opening Type
制造商部件号
65160
BDI部件号
20092727
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/65160/p/20092727
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644651601
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Set
关键字串
Nutdriver
制造商货号
409-65160
产品明细
Nutdriver Set
产品规格
Black/Yellow Handle Color; 3 3/4" Nominal Handle Length; Plastic Handle Material; 10MM Cushion Grip Nut Driver 3" Shaft (630-10MM)/5MM Cushion Grip Nut Driver 3" Shaft (630-5MM)/5.5MM Cushion-Grip Hollow-Shank Nut Driver (630-55MM)/6MM Cushion-Grip Nut Driver/7MM Cushion Grip Nut Driver 3" Shaft (630-7MM)/8MM Cushion-Grip Nut Driver/9MM Cushion-Grip Nut Driver Includes; 3" Hollow Shaft (630-9MM) 3" Hollow Shaft (630-9MM); Metric Measuring System; 5MM 5.5MM 6MM 7MM 8MM 9MM 10MM Nominal Opening Size; Hex Opening Type
详细描述
Nutdriver Set; Black/Yellow Handle Color; 3 3/4" Nominal Handle Length; Plastic Handle Material; 10MM Cushion Grip Nut Driver 3" Shaft (630-10MM)/5MM Cushion Grip Nut Driver 3" Shaft (630-5MM)/5.5MM Cushion-Grip Hollow-Shank Nut Driver (630-55MM)/6MM Cushion-Grip Nut Driver/7MM Cushion Grip Nut Driver 3" Shaft (630-7MM)/8MM Cushion-Grip Nut Driver/9MM Cushion-Grip Nut Driver Includes; 3" Hollow Shaft (630-9MM) 3" Hollow Shaft (630-9MM); Metric Measuring System; 5MM 5.5MM 6MM 7MM 8MM 9MM 10MM Nominal Opening Size; Hex Opening Type