KLEIN TOOLS
KLEIN TOOLS
66001
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 66001
Socket; 1/2" Nominal Drive Size; Hex Drive Type; Black Phosphate Finish; 1.1" Nominal Head Width; 3.12" Nominal Height; Steel Material; Imperial Measuring System; 12 Number of Point; 3/4", 9/16" Nominal Opening Size; 1.1" Nominal Overall Length; 3/4" Socket Length; Impact Rated Type; 1.1" Nominal WidthFor Pole Hardware Installation and Removal Application
制造商部件号
66001
BDI部件号
21986657
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/66001/p/21986657
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
重量 / US pound
0
最低订购量
无
EAN条码
0092644650468
Product Group - BDI
G00190
名称
Socket
重量/磅
0.5
产品明细
Socket
产品规格
1/2" Nominal Drive Size; Hex Drive Type; Black Phosphate Finish; 1.1" Nominal Head Width; 3.12" Nominal Height; Steel Material; Imperial Measuring System; 12 Number of Point; 3/4", 9/16" Nominal Opening Size; 1.1" Nominal Overall Length; 3/4" Socket Length; Impact Rated Type; 1.1" Nominal WidthFor Pole Hardware Installation and Removal Application
详细描述
Socket; 1/2" Nominal Drive Size; Hex Drive Type; Black Phosphate Finish; 1.1" Nominal Head Width; 3.12" Nominal Height; Steel Material; Imperial Measuring System; 12 Number of Point; 3/4", 9/16" Nominal Opening Size; 1.1" Nominal Overall Length; 3/4" Socket Length; Impact Rated Type; 1.1" Nominal WidthFor Pole Hardware Installation and Removal Application