KLEIN TOOLS
KLEIN TOOLS
66321
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 66321
Punch; Black Oxide Finish; Carbon Steel Material; 4-3/4" Nominal Overall Length; 1/Pack Quantity; Hex Stock Shape; 3/32" Nominal Tip Size; Round Tip Type; Pin Punch Type
制造商部件号
66321
BDI部件号
20090995
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/66321/p/20090995
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0092644663215
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Punch
重量/磅
0.13
产品明细
Punch
产品规格
Black Oxide Finish; Carbon Steel Material; 4-3/4" Nominal Overall Length; 1/Pack Quantity; Hex Stock Shape; 3/32" Nominal Tip Size; Round Tip Type; Pin Punch Type
详细描述
Punch; Black Oxide Finish; Carbon Steel Material; 4-3/4" Nominal Overall Length; 1/Pack Quantity; Hex Stock Shape; 3/32" Nominal Tip Size; Round Tip Type; Pin Punch Type


