

KNIPEX
KNIPEX
88 02 180
KNIPEX KNIPEX
描述
KNIPEX 88 02 180
Tongue and Groove Plier; Polished Finish; Red, Blue Handle Color; Dual Material Handle Type; 30MM Hex Maximum Jaw Opening; Chrome-Vanadium Electric Steel Material; 11 Number of Adj.; 7" Nominal Overall Length; Bulk Packing Type; 1-1/4" Maximum Pipe Capacity
制造商部件号
88 02 180
BDI部件号
20574306
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/88-02-180/p/20574306
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
G00190
名称
Tongue and Groove Plier
重量/磅
0.38
产品明细
Tongue and Groove Plier
产品规格
Polished Finish; Red, Blue Handle Color; Dual Material Handle Type; 30MM Hex Maximum Jaw Opening; Chrome-Vanadium Electric Steel Material; 11 Number of Adj.; 7" Nominal Overall Length; Bulk Packing Type; 1-1/4" Maximum Pipe Capacity
详细描述
Tongue and Groove Plier; Polished Finish; Red, Blue Handle Color; Dual Material Handle Type; 30MM Hex Maximum Jaw Opening; Chrome-Vanadium Electric Steel Material; 11 Number of Adj.; 7" Nominal Overall Length; Bulk Packing Type; 1-1/4" Maximum Pipe Capacity