STANLEY
STANLEY
89-962
STANLEY STANLEY
描述
STANLEY 89-962
Ratchet; 3/8" Nominal Drive Size; Full Polish Finish; Pear Head Type; Steel Material; 60 Number of Teeth; 9" Overall Nominal Length
制造商部件号
89-962
BDI部件号
18299874
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/89-962/p/18299874
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0076174899627
重量 / Kilogram
0.772
Product Group - BDI
G00190
名称
Ratchet
关键字串
Ratchet
制造商货号
680-89-962
重量/磅
1.34
产品明细
Ratchet
产品规格
3/8" Nominal Drive Size; Full Polish Finish; Pear Head Type; Steel Material; 60 Number of Teeth; 9" Overall Nominal Length
详细描述
Ratchet; 3/8" Nominal Drive Size; Full Polish Finish; Pear Head Type; Steel Material; 60 Number of Teeth; 9" Overall Nominal Length