MITUTOYO
MITUTOYO
950-300
MITUTOYO MITUTOYO
描述
MITUTOYO 950-300
Ruler; 0.004" and -0.0035" Accuracy; Vinyl Sleeve Case Material; Satin Chrome Finish; Flexible Flexibility; 1MM and 1/64" Graduation; 6" Nominal Length; Stainless Steel Material; Inch/Metric Measuring System; Series 950 Model; 2 Number of Scale; 6" Maximum Range; 1/64" Nominal Thickness; Mechanical Type; 1/2" Nominal Width; For Used With Inch/Metric, Pocket Type
制造商部件号
950-300
BDI部件号
18239602
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/950-300/p/18239602
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02230
名称
Ruler
重量/磅
0.04
产品明细
Ruler
产品规格
0.004" and -0.0035" Accuracy; Vinyl Sleeve Case Material; Satin Chrome Finish; Flexible Flexibility; 1MM and 1/64" Graduation; 6" Nominal Length; Stainless Steel Material; Inch/Metric Measuring System; Series 950 Model; 2 Number of Scale; 6" Maximum Range; 1/64" Nominal Thickness; Mechanical Type; 1/2" Nominal Width
详细描述
Ruler; 0.004" and -0.0035" Accuracy; Vinyl Sleeve Case Material; Satin Chrome Finish; Flexible Flexibility; 1MM and 1/64" Graduation; 6" Nominal Length; Stainless Steel Material; Inch/Metric Measuring System; Series 950 Model; 2 Number of Scale; 6" Maximum Range; 1/64" Nominal Thickness; Mechanical Type; 1/2" Nominal Width; For Used With Inch/Metric, Pocket Type