

KLEIN TOOLS
KLEIN TOOLS
D201-7CSTT
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS D201-7CSTT
Specialty Plier; 1-1/2" Nominal Cutting Length; 1-1/2" Jaw Length; Square Jaw Shape; 1-1/2" Jaw Thickness; Steel Material; 9" Nominal Overall Length
制造商部件号
D201-7CSTT
BDI部件号
20437886
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/D201-7CSTT/p/20437886
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644701023
重量 / Kilogram
0.005
Product Group - BDI
G00140
名称
Plier
关键字串
Specialty
重量/磅
0.68
产品明细
Specialty Plier
产品规格
1-1/2" Nominal Cutting Length; 1-1/2" Jaw Length; Square Jaw Shape; 1-1/2" Jaw Thickness; Steel Material; 9" Nominal Overall Length
详细描述
Specialty Plier; 1-1/2" Nominal Cutting Length; 1-1/2" Jaw Length; Square Jaw Shape; 1-1/2" Jaw Thickness; Steel Material; 9" Nominal Overall Length