KLEIN TOOLS
KLEIN TOOLS
D257-4C
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS D257-4C
Diagonal Plier; Bevel Cut Type; 1/2" Nominal Cutting Length; Plastic Dipped Handle Type; 1/2" Jaw Length; 1/4" Jaw Thickness; 7/16" Jaw Width; Alloy Steel Material; 4-3/16" Nominal Overall Length
制造商部件号
D257-4C
BDI部件号
20092410
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/D257-4C/p/20092410
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644722509
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Plier
关键字串
Diagonal
重量/磅
0.13
产品明细
Diagonal Plier
产品规格
Bevel Cut Type; 1/2" Nominal Cutting Length; Plastic Dipped Handle Type; 1/2" Jaw Length; 1/4" Jaw Thickness; 7/16" Jaw Width; Alloy Steel Material; 4-3/16" Nominal Overall Length
详细描述
Diagonal Plier; Bevel Cut Type; 1/2" Nominal Cutting Length; Plastic Dipped Handle Type; 1/2" Jaw Length; 1/4" Jaw Thickness; 7/16" Jaw Width; Alloy Steel Material; 4-3/16" Nominal Overall Length