PROTO IND. TOOLS
PROTO IND. TOOLS
J07538M
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS J07538M
Impact Socket; 3/4" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 60.3MM Opening Side; 44.4MM Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Metric Measuring System; 6 Number of Point; 38MM Nominal Opening Size; 60.2MM Overall Nominal Length; Proto
制造商部件号
J07538M
BDI部件号
18295169
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/J07538M/p/18295169
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662679361105
重量 / Kilogram
0.7
Product Group - BDI
G00190
名称
Socket
关键字串
Impact
制造商货号
577-07538M
重量/磅
1.57
产品明细
Impact Socket
产品规格
3/4" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 60.3MM Opening Side; 44.4MM Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Metric Measuring System; 6 Number of Point; 38MM Nominal Opening Size; 60.2MM Overall Nominal Length
详细描述
Impact Socket; 3/4" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 60.3MM Opening Side; 44.4MM Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Metric Measuring System; 6 Number of Point; 38MM Nominal Opening Size; 60.2MM Overall Nominal Length; Proto