PROTO IND. TOOLS
PROTO IND. TOOLS
J10047
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS J10047
Impact Socket; 1" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 4-1/8" Opening Side; 2-3/8" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 2-15/16" Nominal Opening Size; 3-7/8" Overall Nominal Length; Proto
制造商部件号
J10047
BDI部件号
18295436
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/J10047/p/18295436
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662679370909
重量 / Kilogram
2.772
Product Group - BDI
G00190
名称
Socket
关键字串
Impact
制造商货号
577-10047
重量/磅
5.9
产品明细
Impact Socket
产品规格
1" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 4-1/8" Opening Side; 2-3/8" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 2-15/16" Nominal Opening Size; 3-7/8" Overall Nominal Length
详细描述
Impact Socket; 1" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 4-1/8" Opening Side; 2-3/8" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 2-15/16" Nominal Opening Size; 3-7/8" Overall Nominal Length; Proto