PROTO IND. TOOLS
PROTO IND. TOOLS
J1208MA
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS J1208MA
Combination Wrench; Satin Finish; Oval Handle Type; 15 Deg Open Side Head Angle; 4.7MM Open; 6.8MM Box Head Nominal Thickness; 17.4MM Open; 12.7MM Box Head Nominal Width; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 15 Deg Box Side Offset Angle; 8MM Nominal Opening Size; Open/Box Opening Type; 139.7MM Overall Nominal Length; Combination Wrench Type; Proto
制造商部件号
J1208MA
BDI部件号
18296821
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/J1208MA/p/18296821
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0662679074067
重量 / Kilogram
0.032
Product Group - BDI
G00190
名称
Wrench
关键字串
Combination
制造商货号
577-1208MA
重量/磅
0.07
产品明细
Combination Wrench
产品规格
Satin Finish; Oval Handle Type; 15 Deg Open Side Head Angle; 4.7MM Open; 6.8MM Box Head Nominal Thickness; 17.4MM Open; 12.7MM Box Head Nominal Width; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 15 Deg Box Side Offset Angle; 8MM Nominal Opening Size; Open/Box Opening Type; 139.7MM Overall Nominal Length; Combination Wrench Type
详细描述
Combination Wrench; Satin Finish; Oval Handle Type; 15 Deg Open Side Head Angle; 4.7MM Open; 6.8MM Box Head Nominal Thickness; 17.4MM Open; 12.7MM Box Head Nominal Width; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 15 Deg Box Side Offset Angle; 8MM Nominal Opening Size; Open/Box Opening Type; 139.7MM Overall Nominal Length; Combination Wrench Type; Proto


