对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

J1226HASD https://www.bdiexpress.com/medias/INDP-SWRENCH-J1226HASD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ3M3xpbWFnZS9qcGVnfGFESTBMMmhpTlM4NU5EQXlOVFF6TkRjeU5qY3dMbXB3Wnd8NzhhMDM3YTA1NTMzMTU3MmZiMDljYmJmNmRlMTkxYTk1Zjc5MDZmYjVjMTFhYTU2MzQzYzg3MWJjM2JjYzFkZA
18297152 手工工具 

PROTO IND. TOOLS PROTO IND. TOOLS

J1226HASD

描述

PROTO IND. TOOLS J1226HASD

Combination Wrench; Chrome Finish; Oval Handle Type; 15 Deg Open Side; 15 Deg Box Side Head Angle; 23/64" Open; 1/2" Box Head Nominal Thickness; 1-11/16" Open; 1-11/64" Box Head Nominal Width; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 13/16" Nominal Opening Size; Open/Box Opening Type; 11-7/8" Overall Nominal Length; Combination Wrench Type; Proto

制造商部件号

J1226HASD

BDI部件号
18297152

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
STANLEY BLACK & DECKER
最低订购量
EAN条码
0662679073435
重量 / Kilogram
0.295
Product Group - BDI
G00190
名称
Wrench
关键字串
Combination
制造商货号
577-1226HASD
重量/磅
1.01
产品明细
Combination Wrench
产品规格
Chrome Finish; Oval Handle Type; 15 Deg Open Side; 15 Deg Box Side Head Angle; 23/64" Open; 1/2" Box Head Nominal Thickness; 1-11/16" Open; 1-11/64" Box Head Nominal Width; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 13/16" Nominal Opening Size; Open/Box Opening Type; 11-7/8" Overall Nominal Length; Combination Wrench Type
详细描述
Combination Wrench; Chrome Finish; Oval Handle Type; 15 Deg Open Side; 15 Deg Box Side Head Angle; 23/64" Open; 1/2" Box Head Nominal Thickness; 1-11/16" Open; 1-11/64" Box Head Nominal Width; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 13/16" Nominal Opening Size; Open/Box Opening Type; 11-7/8" Overall Nominal Length; Combination Wrench Type; Proto