对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

J376 https://www.bdiexpress.com/medias/INDP-SPILERX-J370-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzMHxpbWFnZS9qcGVnfGFHTTFMMmhsTlM4NU5EQXlOVFl6T0RVME16WTJMbXB3Wnd8OWUzZTZkNzBhYTAyZTc5NjE4NjllNTZhYTM5NDZjNzQ2MjZhYjhkN2ZhMTQ1ZTE4ZjVjN2IwZWQ5MGVhN2Y5Zg
18299922 手工工具 

PROTO IND. TOOLS PROTO IND. TOOLS

J376

描述

PROTO IND. TOOLS J376

Retaining Ring Plier; Straight Jaw Shape; Alloy Steel Material; 7-1/8" Overall Nominal Length; 0.070" Maximum Tip Diameter; 90 Deg Tip Type; Proto

制造商部件号

J376

BDI部件号
18299922

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
STANLEY BLACK & DECKER
最低订购量
EAN条码
0662679031695
重量 / Kilogram
0.136
Product Group - BDI
G00190
名称
Plier
关键字串
Retaining Ring
制造商货号
577-376
重量/磅
0.26
产品明细
Retaining Ring Plier
产品规格
Straight Jaw Shape; Alloy Steel Material; 7-1/8" Overall Nominal Length; 0.070" Maximum Tip Diameter; 90 Deg Tip Type
详细描述
Retaining Ring Plier; Straight Jaw Shape; Alloy Steel Material; 7-1/8" Overall Nominal Length; 0.070" Maximum Tip Diameter; 90 Deg Tip Type; Proto