PROTO IND. TOOLS
PROTO IND. TOOLS
J5276A
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS J5276A
Socket; 3/8" Nominal Drive Size; Nickel Chrome Finish; Alloy Steel Material; Inch Measuring System; 12 Number of Point; 9/16" Nominal Opening Size; Proto
制造商部件号
J5276A
BDI部件号
18297036
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/J5276A/p/18297036
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0662679994358
重量 / Kilogram
0.064
Product Group - BDI
G00190
名称
Socket
关键字串
Drive
制造商货号
577-5276A
产品明细
Socket
产品规格
3/8" Nominal Drive Size; Nickel Chrome Finish; Alloy Steel Material; Inch Measuring System; 12 Number of Point; 9/16" Nominal Opening Size
详细描述
Socket; 3/8" Nominal Drive Size; Nickel Chrome Finish; Alloy Steel Material; Inch Measuring System; 12 Number of Point; 9/16" Nominal Opening Size; Proto


