PROTO IND. TOOLS
PROTO IND. TOOLS
J5324M
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS J5324M
Socket; 1/2" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; 31.7MM Opening Side; 31.7MM Drive Side Head Nominal Width; Ball Locking Type; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 24MM Nominal Opening Size; 82.5MM Overall Nominal Length; Proto
制造商部件号
J5324M
BDI部件号
18300510
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/J5324M/p/18300510
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662679180249
重量 / Kilogram
0.264
Product Group - BDI
G00190
名称
Socket
关键字串
Drive
制造商货号
577-5324M
重量/磅
0.58
产品明细
Socket
产品规格
1/2" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; 31.7MM Opening Side; 31.7MM Drive Side Head Nominal Width; Ball Locking Type; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 24MM Nominal Opening Size; 82.5MM Overall Nominal Length
详细描述
Socket; 1/2" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; 31.7MM Opening Side; 31.7MM Drive Side Head Nominal Width; Ball Locking Type; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 24MM Nominal Opening Size; 82.5MM Overall Nominal Length; Proto