PROTO IND. TOOLS
PROTO IND. TOOLS
J7320HT
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS J7320HT
Impact Socket; 1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 15/16" Drive Side; 7/8" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 5/8" Nominal Opening Size; 3-1/4" Overall Nominal Length; 3-1/4" Socket Length; Box Tip Type; Deep Impact Drive Socket Type; For Industrial Application; Proto
制造商部件号
J7320HT
BDI部件号
18301155
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/J7320HT/p/18301155
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662679342241
重量 / Kilogram
0.168
Product Group - BDI
G00190
名称
Socket
关键字串
Impact
制造商货号
577-7320HT
重量/磅
0.39
产品明细
Impact Socket
产品规格
1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 15/16" Drive Side; 7/8" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 5/8" Nominal Opening Size; 3-1/4" Overall Nominal Length; 3-1/4" Socket Length; Box Tip Type; Deep Impact Drive Socket Type; For Industrial Application
详细描述
Impact Socket; 1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 15/16" Drive Side; 7/8" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 5/8" Nominal Opening Size; 3-1/4" Overall Nominal Length; 3-1/4" Socket Length; Box Tip Type; Deep Impact Drive Socket Type; For Industrial Application; Proto