https://www.bdiexpress.com/medias/INDXXXXXXXXX-24988556-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1NnxpbWFnZS9qcGVnfGFEYzJMMmd6T1M4eE1EYzJPREUwT0RnMU5qZzJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGcxTlRaZk16QXdlRE13TUM1cWNHY3wxYmVjMTNmOTNlZDc4Y2UwZGUwZjA2YjhiNWY2YjllZTBkNWQ1NDkzMzQ3MGQ2OTQ1OTFlMTIxM2ZhMmI2YmY1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24988556-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1NnxpbWFnZS9qcGVnfGFEYzJMMmd6T1M4eE1EYzJPREUwT0RnMU5qZzJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGcxTlRaZk16QXdlRE13TUM1cWNHY3wxYmVjMTNmOTNlZDc4Y2UwZGUwZjA2YjhiNWY2YjllZTBkNWQ1NDkzMzQ3MGQ2OTQ1OTFlMTIxM2ZhMmI2YmY1
ESSENTRA
ESSENTRA
KHM-12
ESSENTRA ESSENTRA
描述
ESSENTRA KHM-12
Control Hand Wheel; 0.94" Bore; 4.92" Diameter; 2.36" Height; Black Plastic; Dished; Solid With Fold Away Handle
制造商部件号
KHM-12
BDI部件号
24988556
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/KHM-12/p/24988556
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.25
Product Group - BDI
G00190
名称
Wheel
关键字串
Control Hand
产品明细
Control Hand Wheel
产品规格
0.94" Bore; 4.92" Diameter; 2.36" Height; Black Plastic; Dished; Solid With Fold Away Handle
详细描述
Control Hand Wheel; 0.94" Bore; 4.92" Diameter; 2.36" Height; Black Plastic; Dished; Solid With Fold Away Handle
