KLEIN TOOLS
KLEIN TOOLS
LL24
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS LL24
Hex Key; L-Handle Handle Type; 6-13/16" Nominal Length; Alloy Steel Material; Inch Measuring System; 3/8" Nominal Tip Size; Hex Tip Type
制造商部件号
LL24
BDI部件号
20091612
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/LL24/p/20091612
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644330933
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Key
关键字串
Hex
重量/磅
0.29
产品明细
Hex Key
产品规格
L-Handle Handle Type; 6-13/16" Nominal Length; Alloy Steel Material; Inch Measuring System; 3/8" Nominal Tip Size; Hex Tip Type
详细描述
Hex Key; L-Handle Handle Type; 6-13/16" Nominal Length; Alloy Steel Material; Inch Measuring System; 3/8" Nominal Tip Size; Hex Tip Type