![P18](/medias/INDXXXXXXXXX-409-P28-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxM3xpbWFnZS9qcGVnfGFEWXpMMmd3TVM4eE1EUTJNVFk0TlRZeE1qVTNOQzlKVGtSWVdGaFlXRmhZV0ZoZk5EQTVYMUF5T0Y5RU1qSmZNekF3ZURNd01DNXFjR2N8OTYyYjk3MTZhZWViNDc3MTY0ZmZjYzFiYzU2NGU5ZWViMDA3ZmIwMTQxMTE0ZWRkNGE2MGNiZDZlMzJjYWI0Mg)
![P18](/medias/INDXXXXXXXXX-409-P28-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxM3xpbWFnZS9qcGVnfGFEWXpMMmd3TVM4eE1EUTJNVFk0TlRZeE1qVTNOQzlKVGtSWVdGaFlXRmhZV0ZoZk5EQTVYMUF5T0Y5RU1qSmZNekF3ZURNd01DNXFjR2N8OTYyYjk3MTZhZWViNDc3MTY0ZmZjYzFiYzU2NGU5ZWViMDA3ZmIwMTQxMTE0ZWRkNGE2MGNiZDZlMzJjYWI0Mg)
KLEIN TOOLS
KLEIN TOOLS
P18
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS P18
Phillips Screwdriver; Plastic Handle Material; Extra Long Length Group; 11-1/2" Nominal Overall Length; Nickel-Chrome Plated Shank Finish; 8" Nominal Shank Length; Chrome Vanadium Steel Shank Material; Round Shank Type; Black Tip Finish; Phillips Tip Type
制造商部件号
P18
BDI部件号
20093032
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/P18/p/20093032
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644321214
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Screwdriver
关键字串
Phillips
重量/磅
0.14
产品明细
Phillips Screwdriver
产品规格
Plastic Handle Material; Extra Long Length Group; 11-1/2" Nominal Overall Length; Nickel-Chrome Plated Shank Finish; 8" Nominal Shank Length; Chrome Vanadium Steel Shank Material; Round Shank Type; Black Tip Finish; Phillips Tip Type
详细描述
Phillips Screwdriver; Plastic Handle Material; Extra Long Length Group; 11-1/2" Nominal Overall Length; Nickel-Chrome Plated Shank Finish; 8" Nominal Shank Length; Chrome Vanadium Steel Shank Material; Round Shank Type; Black Tip Finish; Phillips Tip Type