KLEIN TOOLS
KLEIN TOOLS
SS10
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS SS10
Nutdriver; Amber Handle Color; 5/16" Nominal Opening Size; 3-3/4" Nominal Overall Length; 1-1/4" Nominal Shank Length; 0.12LB
制造商部件号
SS10
BDI部件号
20090985
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/SS10/p/20090985
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0092644326226
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Nutdriver
重量/磅
0.12
产品明细
Nutdriver
产品规格
Amber Handle Color; 5/16" Nominal Opening Size; 3-3/4" Nominal Overall Length; 1-1/4" Nominal Shank Length; 0.12LB
详细描述
Nutdriver; Amber Handle Color; 5/16" Nominal Opening Size; 3-3/4" Nominal Overall Length; 1-1/4" Nominal Shank Length; 0.12LB


