

BOSCH POWER TOOLS
BOSCH POWER TOOLS
T101A
BOSCH POWER TOOLS BOSCH POWER TOOLS
描述
BOSCH POWER TOOLS T101A
Jigsaw Blade; HSS Cutting Edge Material; 4" Cutting Nominal Length; 4" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 14 Teeth Per Inch; Ground and Amplifier; Taper Tooth Shape; For Non-Ferrous Soft Metal and Plastic Applicable Material
制造商部件号
T101A
BDI部件号
23667005
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/T101A/p/23667005
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 9 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Blade
关键字串
Jigsaw
制造商货号
114-T101A
重量/磅
0.18
产品明细
Jigsaw Blade
产品规格
HSS Cutting Edge Material; 4" Cutting Nominal Length; 4" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 14 Teeth Per Inch; Ground and Amplifier; Taper Tooth Shape
详细描述
Jigsaw Blade; HSS Cutting Edge Material; 4" Cutting Nominal Length; 4" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 14 Teeth Per Inch; Ground and Amplifier; Taper Tooth Shape; For Non-Ferrous Soft Metal and Plastic Applicable Material