

STANLEY
STANLEY
10231
STANLEY STANLEY
描述
STANLEY 10231
Step Drill Bit; 1/2" Maximum Cutting Diameter; 1/8" Minimum Cutting Diameter; HSS Cutting Edge Material; 1/8" Material Maximum Thickness; Fractional Measurement Type; 13 Number of Step; Carded Packing Type; 1/4" Nominal Shank Diameter; Irwin Unibit
制造商部件号
10231
BDI部件号
25093344
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/10231/p/25093344
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00140
名称
Drill Bit
关键字串
Step
制造商货号
585-10231
重量/磅
0.18
产品明细
Step Drill Bit
产品规格
1/2" Maximum Cutting Diameter; 1/8" Minimum Cutting Diameter; HSS Cutting Edge Material; 1/8" Material Maximum Thickness; Fractional Measurement Type; 13 Number of Step; Carded Packing Type; 1/4" Nominal Shank Diameter
详细描述
Step Drill Bit; 1/2" Maximum Cutting Diameter; 1/8" Minimum Cutting Diameter; HSS Cutting Edge Material; 1/8" Material Maximum Thickness; Fractional Measurement Type; 13 Number of Step; Carded Packing Type; 1/4" Nominal Shank Diameter; Irwin Unibit