

MILWAUKEE TOOLS
MILWAUKEE TOOLS
2497-22
MILWAUKEE TOOLS MILWAUKEE TOOLS
描述
MILWAUKEE TOOLS 2497-22
Cordless Combo Kit; 1.5 Ah Nominal Battery Capacity; Lithium-Ion Battery Type; Includes 2408-20 M12-3/8" Hammer Drill/Driver, 2462-20 M12-1/4" Hex Impact Driver, 2 48-11-2401 M12 REDLITHIUM CP1.5 Battery Pack, 48-59-2401 M12 Lithium-Ion Battery Charger, 2 Belt Clip and Contractor Bag; 1500RPM Maximum Speed; 275In-LB Nominal Torque; 12V Nominal Voltage
制造商部件号
2497-22
BDI部件号
19412860
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/2497-22/p/19412860
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045242253142
重量 / Kilogram
3.48
Product Group - BDI
G00160
名称
Kit
关键字串
Combo
产品明细
Cordless Combo Kit
产品规格
1.5 Ah Nominal Battery Capacity; Lithium-Ion Battery Type
详细描述
Cordless Combo Kit; 1.5 Ah Nominal Battery Capacity; Lithium-Ion Battery Type; Includes 2408-20 M12-3/8" Hammer Drill/Driver, 2462-20 M12-1/4" Hex Impact Driver, 2 48-11-2401 M12 REDLITHIUM CP1.5 Battery Pack, 48-59-2401 M12 Lithium-Ion Battery Charger, 2 Belt Clip and Contractor Bag; 1500RPM Maximum Speed; 275In-LB Nominal Torque; 12V Nominal Voltage