

MILWAUKEE TOOLS
MILWAUKEE TOOLS
2862-22R
MILWAUKEE TOOLS MILWAUKEE TOOLS
描述
MILWAUKEE TOOLS 2862-22R
Impact Wrench; High Torque; 1100FT-LB Maximum Torque; LED Light; Cordless; Brushless Motor; 1800RPM Maximum Speed; With 1/2" Pin Detent; Includes M18 Redlithium XC5.0 Resistant Battery, M18/M12 Multi-Voltage Charger and Blow Molded Case
制造商部件号
2862-22R
BDI部件号
27572938
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/2862-22R/p/27572938
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045242778966
重量 / Kilogram
6.98
Product Group - BDI
G00160
名称
Wrench
关键字串
Impact
重量/磅
7.1
产品明细
Impact Wrench
产品规格
High Torque; 1100FT-LB Maximum Torque; LED Light; Cordless; Brushless Motor; 1800RPM Maximum Speed; With 1/2" Pin Detent
详细描述
Impact Wrench; High Torque; 1100FT-LB Maximum Torque; LED Light; Cordless; Brushless Motor; 1800RPM Maximum Speed; With 1/2" Pin Detent; Includes M18 Redlithium XC5.0 Resistant Battery, M18/M12 Multi-Voltage Charger and Blow Molded Case