LENOX TOOLS
LENOX TOOLS
30015-15L
LENOX TOOLS LENOX TOOLS
描述
LENOX TOOLS 30015-15L
Hole Saw; Wood Applicable Material; Bi-Metal Body Material; 15/16" Nominal Cutting Diameter; Bi-Metal Cutting Edge Material; Bi-Metal Material; Box Packing Type; Hole Saw Blade Type; For Used With Arbored Hole Saw; Lenox
制造商部件号
30015-15L
BDI部件号
17123602
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/30015-15L/p/17123602
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0082472300154
重量 / Kilogram
0.055
Product Group - BDI
G00140
名称
Saw
关键字串
Hole
制造商货号
433-3001515L
产品明细
Hole Saw
产品规格
Wood Applicable Material; Bi-Metal Body Material; 15/16" Nominal Cutting Diameter; Bi-Metal Cutting Edge Material; Bi-Metal Material; Box Packing Type; Hole Saw Blade Type; For Used With Arbored Hole Saw
详细描述
Hole Saw; Wood Applicable Material; Bi-Metal Body Material; 15/16" Nominal Cutting Diameter; Bi-Metal Cutting Edge Material; Bi-Metal Material; Box Packing Type; Hole Saw Blade Type; For Used With Arbored Hole Saw; Lenox

