LENOX TOOLS
LENOX TOOLS
30908-VB8
LENOX TOOLS LENOX TOOLS
描述
LENOX TOOLS 30908-VB8
Step Drill Bit; 7/8" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; HSS Cutting Edge Material; Steam Oxide Finish; Includes 3/16", 1/4", 5/16", 3/8", 7/16", 1/2" and 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8"; 1/8" Material Maximum Thickness; Fractional Measurement Type; 2 Number of Flute; 12 Number of Step; 3-1/8" Overall Nominal Length; 3/8" Nominal Shank Diameter; Three-Flat Shank Type; No. 8 Type; Lenox
制造商部件号
30908-VB8
BDI部件号
17123736
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/30908-VB8/p/17123736
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0082472309089
重量 / Kilogram
0.083
Product Group - BDI
G00140
名称
Drill Bit
关键字串
Step
制造商货号
433-30908VB8
产品明细
Step Drill Bit
产品规格
7/8" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; HSS Cutting Edge Material; Steam Oxide Finish; Includes 3/16", 1/4", 5/16", 3/8", 7/16", 1/2" and 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8"; 1/8" Material Maximum Thickness; Fractional Measurement Type; 2 Number of Flute; 12 Number of Step; 3-1/8" Overall Nominal Length; 3/8" Nominal Shank Diameter; Three-Flat Shank Type; No. 8 Type
详细描述
Step Drill Bit; 7/8" Maximum Cutting Diameter; 3/16" Minimum Cutting Diameter; HSS Cutting Edge Material; Steam Oxide Finish; Includes 3/16", 1/4", 5/16", 3/8", 7/16", 1/2" and 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8"; 1/8" Material Maximum Thickness; Fractional Measurement Type; 2 Number of Flute; 12 Number of Step; 3-1/8" Overall Nominal Length; 3/8" Nominal Shank Diameter; Three-Flat Shank Type; No. 8 Type; Lenox