https://www.bdiexpress.com/medias/MFRGWWXXXXXX-38UK60-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMTd8aW1hZ2UvanBlZ3xhRFZtTDJoaU9DOHhNRFl5TXpnME5qSXhPVGd3Tmk5TlJsSkhWMWRZV0ZoWVdGaGZNemhWU3pZd1gwRlRNREpmTXpBd2VETXdNQzVxY0djfDIxZDM2MGZhY2YyZTljYzljOWFlOTQwYzhjMzU2M2MxMWE4ZjgyODVjYTY4NmExZDQyZjZjNWY3MDI4Y2Q0ZDg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-38UK60-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMTd8aW1hZ2UvanBlZ3xhRFZtTDJoaU9DOHhNRFl5TXpnME5qSXhPVGd3Tmk5TlJsSkhWMWRZV0ZoWVdGaGZNemhWU3pZd1gwRlRNREpmTXpBd2VETXdNQzVxY0djfDIxZDM2MGZhY2YyZTljYzljOWFlOTQwYzhjMzU2M2MxMWE4ZjgyODVjYTY4NmExZDQyZjZjNWY3MDI4Y2Q0ZDg
DAYTON MANUFACTURING
DAYTON MANUFACTURING
38UK60
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 38UK60
FOR MAX WHEEL DIA 8 IN GRINDING WHEEL GRIT 36/60 ARBOR SIZE 5/8 IN DUST MANAGEMENT DUST MANAGEMENT INCLUDED LIGHTS INCLUDED NO APPLICATION GRINDING BEARING TYPE BALL BEARING
制造商部件号
38UK60
BDI部件号
26450439
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/38UK60/p/26450439
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
1
重量 / Kilogram
0
Product Group - BDI
G00160
详细描述
FOR MAX WHEEL DIA 8 IN GRINDING WHEEL GRIT 36/60 ARBOR SIZE 5/8 IN DUST MANAGEMENT DUST MANAGEMENT INCLUDED LIGHTS INCLUDED NO APPLICATION GRINDING BEARING TYPE BALL BEARING

