https://www.bdiexpress.com/medias/MFRGWWXXXXXX-400H41-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNDZ8aW1hZ2UvanBlZ3xhR0k0TDJoaU9TOHhNRFl5TWpjeE5qWTNOREEzT0M5TlJsSkhWMWRZV0ZoWVdGaGZOREF3U0RReFgwRlRNREZmTXpBd2VETXdNQzVxY0djfGFmMWMwMGQyNzA2NjQ4NTExMDdlZTRkZDcwNTEzMmZmZGRlZDdlNjgzY2JlMjU5NmQyMzQxM2EyZGIwN2MzMWU
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-400H41-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNDZ8aW1hZ2UvanBlZ3xhR0k0TDJoaU9TOHhNRFl5TWpjeE5qWTNOREEzT0M5TlJsSkhWMWRZV0ZoWVdGaGZOREF3U0RReFgwRlRNREZmTXpBd2VETXdNQzVxY0djfGFmMWMwMGQyNzA2NjQ4NTExMDdlZTRkZDcwNTEzMmZmZGRlZDdlNjgzY2JlMjU5NmQyMzQxM2EyZGIwN2MzMWU
DAYTON MANUFACTURING
DAYTON MANUFACTURING
400H41
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 400H41
FOR MAX WHEEL DIA 6 IN GRINDING WHEEL GRIT 36/60 ARBOR SIZE 1/2 IN DUST MANAGEMENT NO DUST MANAGEMENT LIGHTS INCLUDED YES APPLICATION GRINDING
制造商部件号
400H41
BDI部件号
26472314
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/400H41/p/26472314
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
1
重量 / Kilogram
0
Product Group - BDI
G00160
详细描述
FOR MAX WHEEL DIA 6 IN GRINDING WHEEL GRIT 36/60 ARBOR SIZE 1/2 IN DUST MANAGEMENT NO DUST MANAGEMENT LIGHTS INCLUDED YES APPLICATION GRINDING

