对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

57143090 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25351421-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEwNnxpbWFnZS9qcGVnfGFHUTFMMmczWWk4eE1ESTVOVGc1TmpFeE16RTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXpOVEUwTWpGZk16QXdlRE13TUM1cWNHY3wyYjBjODE3ZDMyYWM3OWU0ZWVjOTc4NTFhZTEyYjFmNmYwNzE4NDIyMzhjODVmNjIyYWEzNzgwMWU1NGFmZmRl
25351421 电动/气动工具 

WURTH WURTH

57143090

描述

WURTH 57143090

Impact Wrench; 1/2" External Square Drive; 610NM Maximum Working Torque; 850NM Maximum Release Torque; 6.3Bar Working Pressure; 119LPM Air Consumption; 1/4" Thread Size; 9MM Minimum Hose Inside Diameter; Pneumatic Angle

制造商部件号

57143090

BDI部件号
25351421

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
WURTH
最低订购量
重量 / Kilogram
0.2
Product Group - BDI
G00190
名称
Wrench
关键字串
Impact
重量/磅
3.08647
产品明细
Impact Wrench
产品规格
1/2" External Square Drive; 610NM Maximum Working Torque; 850NM Maximum Release Torque; 6.3Bar Working Pressure; 119LPM Air Consumption; 1/4" Thread Size; 9MM Minimum Hose Inside Diameter; Pneumatic Angle
详细描述
Impact Wrench; 1/2" External Square Drive; 610NM Maximum Working Torque; 850NM Maximum Release Torque; 6.3Bar Working Pressure; 119LPM Air Consumption; 1/4" Thread Size; 9MM Minimum Hose Inside Diameter; Pneumatic Angle