https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138393-300X300.jpg?context=bWFzdGVyfHJvb3R8MzU2ODl8aW1hZ2UvanBlZ3xhRFEwTDJobU1pOHhNREUwTVRjME5ESTJOekk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnek9UTmZNekF3V0RNd01DNXFjR2N8M2ZlOWQ0NWQ1YjU0NTc2ZTA2MjNiNThlYmQ1MmU4ZTEwNTJmZThhZWE0MDBhNzhlODQxMTBiNTc4MWJiMmE4Yw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138393-300X300.jpg?context=bWFzdGVyfHJvb3R8MzU2ODl8aW1hZ2UvanBlZ3xhRFEwTDJobU1pOHhNREUwTVRjME5ESTJOekk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnek9UTmZNekF3V0RNd01DNXFjR2N8M2ZlOWQ0NWQ1YjU0NTc2ZTA2MjNiNThlYmQ1MmU4ZTEwNTJmZThhZWE0MDBhNzhlODQxMTBiNTc4MWJiMmE4Yw
BOSCH POWER TOOLS
BOSCH POWER TOOLS
HCK001
BOSCH POWER TOOLS BOSCH POWER TOOLS
描述
BOSCH POWER TOOLS HCK001
SDS Bit; Masonry Material Applicable Material; 3/16" and 1/4" and 5/16" and 3/8" and 1/2" Nominal Cutting Diameter; Carbide Cutting Edge Material; Fractional Measurement Type; 4" and 6" Nominal Overall Length; 7/Box Quantity; SDS Shank Type
制造商部件号
HCK001
BDI部件号
25138393
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/HCK001/p/25138393
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Bit
关键字串
SDS
制造商货号
114-HCK001
重量/磅
1.6
产品明细
SDS Bit
产品规格
Masonry Material Applicable Material; 3/16" and 1/4" and 5/16" and 3/8" and 1/2" Nominal Cutting Diameter; Carbide Cutting Edge Material; Fractional Measurement Type; 4" and 6" Nominal Overall Length; 7/Box Quantity; SDS Shank Type
详细描述
SDS Bit; Masonry Material Applicable Material; 3/16" and 1/4" and 5/16" and 3/8" and 1/2" Nominal Cutting Diameter; Carbide Cutting Edge Material; Fractional Measurement Type; 4" and 6" Nominal Overall Length; 7/Box Quantity; SDS Shank Type

