PROTO IND. TOOLS
PROTO IND. TOOLS
J60116
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS J60116
Power Bit; Hex Drive Type; Ball Locking Type; Heat Treated Steel Material; Impact Tool Operating Type; 2-3/4" Overall Nominal Length; No. 2 Nominal Tip Size Symbol; Proto
制造商部件号
J60116
BDI部件号
18301638
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/J60116/p/18301638
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662679163747
重量 / Kilogram
0.014
Product Group - BDI
G00190
名称
Bit
关键字串
Power
制造商货号
577-60116
重量/磅
0.03
产品明细
Power Bit
产品规格
Hex Drive Type; Ball Locking Type; Heat Treated Steel Material; Impact Tool Operating Type; 2-3/4" Overall Nominal Length; No. 2 Nominal Tip Size Symbol
详细描述
Power Bit; Hex Drive Type; Ball Locking Type; Heat Treated Steel Material; Impact Tool Operating Type; 2-3/4" Overall Nominal Length; No. 2 Nominal Tip Size Symbol; Proto