PROTO IND. TOOLS
PROTO IND. TOOLS
J61622
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS J61622
Nut Setter; 1/4" Nominal Drive Size; Hex Drive Type; 1/2" (opening side)/1/2" (drive side) Nominal Head Width; Ball Locking Type; Heat Treated Steel Material; Inch Measuring System; 5/16" Nominal Opening Size; Impact Tool Operating Type; Proto
制造商部件号
J61622
BDI部件号
18300574
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/J61622/p/18300574
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662679561062
重量 / Kilogram
0.032
Product Group - BDI
G00190
名称
Setter
关键字串
Nut
制造商货号
577-61622
产品明细
Nut Setter
产品规格
1/4" Nominal Drive Size; Hex Drive Type; 1/2" (opening side)/1/2" (drive side) Nominal Head Width; Ball Locking Type; Heat Treated Steel Material; Inch Measuring System; 5/16" Nominal Opening Size; Impact Tool Operating Type
详细描述
Nut Setter; 1/4" Nominal Drive Size; Hex Drive Type; 1/2" (opening side)/1/2" (drive side) Nominal Head Width; Ball Locking Type; Heat Treated Steel Material; Inch Measuring System; 5/16" Nominal Opening Size; Impact Tool Operating Type; Proto