https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118190-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTd8aW1hZ2UvanBlZ3xhR05tTDJoaVpDOHhNREEzTmpZM09USXdPRGs1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRneE9UQmZNekF3V0RNd01DNXFjR2N8ODViOTY1ODgzZWZiNDgwNjcwZTlkYzNmMWM3Y2M1ODZjN2M5YWJjYzRhNjU0NDhkOGNjOTFmZDRlNzRmOWVhNA
MILWAUKEE TOOLS
MILWAUKEE TOOLS
M18 CBLPD-402C
MILWAUKEE TOOLS MILWAUKEE TOOLS
描述
MILWAUKEE TOOLS M18 CBLPD-402C
Percussion Drill; 13MM Chuck Capacity; 0 to 500RPM No Load Speed1; 0-1800RPM No Load Speed1; 60NM Maximum Torque; 4.0 Ah Capacity Li-ion Battery
制造商部件号
M18 CBLPD-402C
BDI部件号
25118190
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/M18-CBLPD-402C/p/25118190
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
5
Product Group - BDI
F00240
名称
Drill
关键字串
Percussion
产品明细
Percussion Drill
产品规格
13MM Chuck Capacity; 0 to 500RPM No Load Speed1; 0-1800RPM No Load Speed1; 60NM Maximum Torque; 4.0 Ah Capacity Li-ion Battery
详细描述
Percussion Drill; 13MM Chuck Capacity; 0 to 500RPM No Load Speed1; 0-1800RPM No Load Speed1; 60NM Maximum Torque; 4.0 Ah Capacity Li-ion Battery