BDI APPROVED ELECTR
BDI APPROVED ELECTR
PCB420SA
BDI APPROVED ELECTR BDI APPROVED ELECTR
描述
BDI APPROVED ELECTR PCB420SA
Belt/Disc Sander; 4" X 36"; Belt With 8" Disc Bench
制造商部件号
PCB420SA
BDI部件号
21568833
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/PCB420SA/p/21568833
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
23.59
Product Group - BDI
G00160
名称
Sander
产品明细
Belt or Disc Sander
产品规格
Belt or Disc Sander; 4" X 36"; Belt With 8" Disc Bench
详细描述
Belt/Disc Sander; 4" X 36"; Belt With 8" Disc Bench
