https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122234-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwODF8aW1hZ2UvanBlZ3xhREJoTDJobU1DOHhNREUwTVRjeE1EZzBNemt6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJeU16UmZNekF3V0RNd01DNXFjR2N8NWE5Y2JmYTcxYjI1YzUxNzExNzUwMTQzNTU2MDdkYzY0ZTZmZjEwNTI2OTZhNzAyNzcxMDA4ZThmNTE0NmU5OA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122234-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwODF8aW1hZ2UvanBlZ3xhREJoTDJobU1DOHhNREUwTVRjeE1EZzBNemt6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJeU16UmZNekF3V0RNd01DNXFjR2N8NWE5Y2JmYTcxYjI1YzUxNzExNzUwMTQzNTU2MDdkYzY0ZTZmZjEwNTI2OTZhNzAyNzcxMDA4ZThmNTE0NmU5OA
HILTI
HILTI
TE 30-A36 GEN 3 W/ B36/5.2
HILTI HILTI
描述
HILTI TE 30-A36 GEN 3 W/ B36/5.2
Rotary Hammer; Cordless; 5/32" to 1-3/32" Drilling Diameter Range; 850RPM Speed; Active Vibration Reduction; Quick Change Chuck; 4500 Impacts Per Minute Full Hammering Frequency; With Battery Pack
制造商部件号
TE 30-A36 GEN 3 W/ B36/5.2
BDI部件号
25122234
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/TE-30-A36-GEN-3-W-B36-5-2/p/25122234
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Hammer
产品明细
Rotary Hammer
产品规格
Cordless; 5/32" to 1-3/32" Drilling Diameter Range; 850RPM Speed; Active Vibration Reduction; Quick Change Chuck; 4500 Impacts Per Minute Full Hammering Frequency; With Battery Pack
详细描述
Rotary Hammer; Cordless; 5/32" to 1-3/32" Drilling Diameter Range; 850RPM Speed; Active Vibration Reduction; Quick Change Chuck; 4500 Impacts Per Minute Full Hammering Frequency; With Battery Pack

