https://www.bdiexpress.com/medias/INDNTNXXXXXX-25267376-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTF8aW1hZ2UvanBlZ3xhRFZtTDJnNU1DOHhNRFEwTnpjMU1qSTVPRFV5Tmk5SlRrUk9WRTVZV0ZoWVdGaGZNalV5Tmpjek56WmZNekF3ZURNd01DNXFjR2N8M2Q3ODU5MmM5YmY1NTUzNTdlMDI3MzllNTljZDhjODc4ODliOTc2ZjEyMDExMWFkMDE4ZjJiMjE2ZTY0NTNjZQ
NTN
NTN
TLS-SAFETHERM700-YK45
NTN NTN
描述
NTN TLS-SAFETHERM700-YK45
Induction Heater; 40MM to 900MM Bore Range; 400VAC at 60HZ Voltage; 63A Current; 25kVA Maximum Power Consumption; 240 Degree C Temperatures Control; 45MM Yoke
制造商部件号
TLS-SAFETHERM700-YK45
BDI部件号
20393952
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/TLS-SAFETHERM700-YK45/p/20393952
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
重量 / US pound
0
最低订购量
无
EAN条码
4547359881509
Product Group - BDI
G00190
名称
Heater
关键字串
Induction
产品明细
Induction Heater
产品规格
40MM to 900MM Bore Range; 400VAC at 60HZ Voltage; 63A Current; 25kVA Maximum Power Consumption; 240 Degree C Temperatures Control; 45MM Yoke
详细描述
Induction Heater; 40MM to 900MM Bore Range; 400VAC at 60HZ Voltage; 63A Current; 25kVA Maximum Power Consumption; 240 Degree C Temperatures Control; 45MM Yoke