OSBORN BRUSH-IND TOO
OSBORN BRUSH-IND TOO
0005110900
OSBORN BRUSH-IND TOO OSBORN BRUSH-IND TOO
描述
OSBORN BRUSH-IND TOO 0005110900
Wire Brush; Nylon Percolator Brush; Twisted Wire Stem/Handle; 7/16" Brush Diameter; 11-1/2" Brush Length; 1/8" Stem Length; For Cleaning Internal Percolator Stem
制造商部件号
0005110900
BDI部件号
21453191
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/0005110900/p/21453191
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0622424511094
重量 / Kilogram
3.039
Product Group - BDI
B00308
名称
Brush
关键字串
Wire
产品明细
Wire Brush
产品规格
Nylon Percolator Brush; Twisted Wire Stem/Handle; 7/16" Brush Diameter; 11-1/2" Brush Length; 1/8" Stem Length; For Cleaning Internal Percolator Stem
详细描述
Wire Brush; Nylon Percolator Brush; Twisted Wire Stem/Handle; 7/16" Brush Diameter; 11-1/2" Brush Length; 1/8" Stem Length; For Cleaning Internal Percolator Stem


