

ESAB
ESAB
0330-0002
ESAB ESAB
描述
ESAB 0330-0002
Tip and Nozzle; Acetylene Gas Type; Straight Head Type; Copper Material; Size 3 Orifice; 3 Nominal Tip Size Symbol; 101 Type; For Cutting Application; For Used With MT 200, ST 1000FC, ST 2600FC, ST 900FC, MT 1065, MT 300 and MT 5; Victor
制造商部件号
0330-0002
BDI部件号
21453139
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/0330-0002/p/21453139
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0716352116589
重量 / Kilogram
0.1
Product Group - BDI
G00360
名称
Tip and Nozzle
制造商货号
341-0330-0002
重量/磅
0.2
产品明细
Tip and Nozzle
产品规格
Acetylene Gas Type; Straight Head Type; Copper Material; Size 3 Orifice; 3 Nominal Tip Size Symbol; 101 Type; For Cutting Application; For Used With MT 200, ST 1000FC, ST 2600FC, ST 900FC, MT 1065, MT 300 and MT 5
详细描述
Tip and Nozzle; Acetylene Gas Type; Straight Head Type; Copper Material; Size 3 Orifice; 3 Nominal Tip Size Symbol; 101 Type; For Cutting Application; For Used With MT 200, ST 1000FC, ST 2600FC, ST 900FC, MT 1065, MT 300 and MT 5; Victor