https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-770-S-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwOXxpbWFnZS9qcGVnfGFEYzFMMmcwWlM4eE1ETXlPRGMzTWpFME9USTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UWTJYemMzTUY5VFh6TXdNSGd6TURBdWFuQm58M2YzYjc1YjQyMDk5YjJkMTIwM2M4OGZhMjFhYWNkZWVhNjZlMzkwMzI0Y2MyYzc5ZjIzNmRhYTczYTgwY2Y0Yw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-770-S-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwOXxpbWFnZS9qcGVnfGFEYzFMMmcwWlM4eE1ETXlPRGMzTWpFME9USTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UWTJYemMzTUY5VFh6TXdNSGd6TURBdWFuQm58M2YzYjc1YjQyMDk5YjJkMTIwM2M4OGZhMjFhYWNkZWVhNjZlMzkwMzI0Y2MyYzc5ZjIzNmRhYTczYTgwY2Y0Yw
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
166-770-S
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS 166-770-S
Blow Gun; ABS Resin Body Material; Trigger Control Type; 5" Extension Nominal Length; ABS Resin Handle Material; 1/4" NPTF Inlet Size; ABS Resin Material; 87 dB Nominal Noise Level; 150PSI Maximum Operating Pressure; Variable Control; Fixed Extended Safety Tip Type
制造商部件号
166-770-S
BDI部件号
25856507
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/166-770-S/p/25856507
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Gun
关键字串
Blow
制造商货号
166-770-S
重量/磅
0.75
产品明细
Blow Gun
产品规格
ABS Resin Body Material; Trigger Control Type; 5" Extension Nominal Length; ABS Resin Handle Material; 1/4" NPTF Inlet Size; ABS Resin Material; 87 dB Nominal Noise Level; 150PSI Maximum Operating Pressure; Variable Control; Fixed Extended Safety Tip Type
详细描述
Blow Gun; ABS Resin Body Material; Trigger Control Type; 5" Extension Nominal Length; ABS Resin Handle Material; 1/4" NPTF Inlet Size; ABS Resin Material; 87 dB Nominal Noise Level; 150PSI Maximum Operating Pressure; Variable Control; Fixed Extended Safety Tip Type

