

IDEAL INDUSTRIES
IDEAL INDUSTRIES
34-015
IDEAL INDUSTRIES IDEAL INDUSTRIES
描述
IDEAL INDUSTRIES 34-015
Specialty Plier; 5" Overall Length; 1/4" to 1/2" Wire Diameter; High-Impact Nylon
制造商部件号
34-015
BDI部件号
20079010
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/34-015/p/20079010
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.045
Product Group - BDI
G00190
名称
Plier
关键字串
Specialty
产品明细
Specialty Plier
产品规格
5" Overall Length; 1/4" to 1/2" Wire Diameter; High-Impact Nylon
详细描述
Specialty Plier; 5" Overall Length; 1/4" to 1/2" Wire Diameter; High-Impact Nylon