对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

667-5 https://www.bdiexpress.com/medias/INDSTTXXXXXX-667-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMnxpbWFnZS9qcGVnfGFHRm1MMmcxTXk4eE1EVTNOVGd5TlRjNU56RTFNQzlKVGtSVFZGUllXRmhZV0ZoZk5qWTNYelZmTXpBd2VETXdNQzVxY0djfDNkMzZhNTQ4MDRjYzJkOWU2ZDcxODBkNDRjNzU1ZGM1YzMwODI2YWE5NGEwOTU2ZjQzMzA0ZjU5YjI5YjM0NTE
18375913 工具 

STARRETT STARRETT

667-5

描述

STARRETT 667-5

Feeler Stock; 0.005" Thickness; 12" Length

制造商部件号

667-5

BDI部件号
18375913

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
L.S. STARRETT
最低订购量
EAN条码
0049659528435
重量 / Kilogram
0
Product Group - BDI
E02230
名称
Stock
关键字串
Feeler
制造商内部编号
681-52843
重量/磅
0.05
产品明细
Feeler Stock
产品规格
0.005" Thickness; 12" Length
详细描述
Feeler Stock; 0.005" Thickness; 12" Length