https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-70885-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1Njd8aW1hZ2UvanBlZ3xhRGhoTDJnNU1TOHhNRFEyTVRnd05EYzFOekF5TWk5SlRrUllXRmhZV0ZoWVdGaGZOell4WHpjd09EZzFYMFF5TWw4ek1EQjRNekF3TG1wd1p3fDI3MDRkZDA2OTYzNGIyMjE0OWNkNDVmMDI3ZWRmODg1NWZjNWZiNWI4MTRjYjJlZDhhNjczMDQ1NThkNTNmN2U
https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-70885-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1Njd8aW1hZ2UvanBlZ3xhRGhoTDJnNU1TOHhNRFEyTVRnd05EYzFOekF5TWk5SlRrUllXRmhZV0ZoWVdGaGZOell4WHpjd09EZzFYMFF5TWw4ek1EQjRNekF3TG1wd1p3fDI3MDRkZDA2OTYzNGIyMjE0OWNkNDVmMDI3ZWRmODg1NWZjNWZiNWI4MTRjYjJlZDhhNjczMDQ1NThkNTNmN2U
INTERTAPE POLYMER
INTERTAPE POLYMER
87202
INTERTAPE POLYMER INTERTAPE POLYMER
描述
INTERTAPE POLYMER 87202
Masking Tape; 38 oz/in Adhesion; Beige Color; 8 Percentage Nominal Elongation; Crepe Paper Material; 60 yd Nominal Roll Length; 14 lb/in Nominal Tensile Strength 2 X; 4.8 Mil Nominal Thickness; 1" Nominal Width
制造商部件号
87202
BDI部件号
23299361
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/87202/p/23299361
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 66 |
产品详细信息
分类
最低订购量
无
EAN条码
50077922872027
重量 / Kilogram
5.708
Product Group - BDI
G00268
名称
Tape
关键字串
Masking
产品明细
Masking Tape
产品规格
38 oz/in Adhesion; Beige Color; 8 Percentage Nominal Elongation; Crepe Paper Material; 60 yd Nominal Roll Length; 14 lb/in Nominal Tensile Strength 2 X; 4.8 Mil Nominal Thickness; 1" Nominal Width
详细描述
Masking Tape; 38 oz/in Adhesion; Beige Color; 8 Percentage Nominal Elongation; Crepe Paper Material; 60 yd Nominal Roll Length; 14 lb/in Nominal Tensile Strength 2 X; 4.8 Mil Nominal Thickness; 1" Nominal Width

