Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0250-10948 https://www.bdiexpress.com/medias/INDHUBSPDRED-PR4-IL-QL-S-FL-M3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NzZ8aW1hZ2UvanBlZ3xhRE5oTDJobU9TOHhNRGN4TURnek1UTXdNRFl6T0M5SlRrUklWVUpUVUVSU1JVUmZVRkkwWDBsTVgxRk1YMU5mUmt4ZlRUTmZNekF3ZURNd01DNXFjR2N8YThlYjYxYTZiMDcyOTlmMzMwMzBmNTA1NTYzZmQ1ODM5Y2FhZTQxMmNlZjE3ZGZiNGNkOWVlOWM2OGI4OGNkNg
478574 Inline Shafts 

HUB CITY HUB CITY

0250-10948

Description

0250-10948

Speed Reducer; Inline Type; 140:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; HI4060 Series; Flange Mounted; 7/8" Input Shaft Diameter; Rugged Cast Iron; 4140In-Lbs Output Torque

Part #

52901

BDI #
478574

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
29.06
EAN
0662798529011
Product Group - BDI
M02282
Tradename
POWERATIO 4000
Reducer Type
Inline
Nominal Ratio
140:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
12.5
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
HI4060
Mounting Position
Horizontal | Vertical Down
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1600Lbs
Base Included
No
Input Rating value plus um
0.88HP
Housing Material And Finish
Rugged Cast Iron
Output RPM at 1750 RPM Input
12.6
Output Torque value plus um
4140In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Inline Type; 140:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; HI4060 Series; Flange Mounted; 7/8" Input Shaft Diameter; Rugged Cast Iron; 4140In-Lbs Output Torque
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Length
13.06 Inch | 331.724 Millimeter
Overall Height
9.88 Inch | 250.952 Millimeter
Base to Center of Input Shaft
6.87 Inch | 174.498 Millimeter
Overall Width
9.84 Inch | 249.936 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Base to Center of Output Shaft
4.96 Inch | 125.984 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh