Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0250-11005 https://www.bdiexpress.com/medias/INDHUBSPDRED-PR4-IL-S-S-FL-M-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcxNHxpbWFnZS9qcGVnfGFHSmlMMmhoWVM4eE1EY3hNRGd6TURjeE1EZ3hOQzlKVGtSSVZVSlRVRVJTUlVSZlVGSTBYMGxNWDFOZlUxOUdURjlOWHpNd01IZ3pNREF1YW5CbnxkMjFhODExM2E5Y2NjZjVkZGM2OGRhMjJlZmVjZWRlZjQ0NmU1YzgzNTVkNGNjZGU2MTYzZThjYWNkZWEzZjRi
478629 Inline Shafts 

HUB CITY HUB CITY

0250-11005

Description

0250-11005

Speed Reducer; Inline Type; 8:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; HI4070 Series; Flange Mounted; 1-1/8" Input Shaft Diameter; Rugged Cast Iron; 5560In-Lbs Output Torque

Part #

53073

BDI #
478629

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
47.67
EAN
0662798530734
Product Group - BDI
M02282
Tradename
POWERATIO 4000
Reducer Type
Inline
Nominal Ratio
8:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
218.8
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
HI4070
Mounting Position
Horizontal | Vertical Down
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1685Lbs
Base Included
No
Input Rating value plus um
21.4HP
Housing Material And Finish
Rugged Cast Iron
Output RPM at 1750 RPM Input
233.3
Output Torque value plus um
5560In-Lbs
Fan Cooling
No
Other Features
Double Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Inline Type; 8:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; HI4070 Series; Flange Mounted; 1-1/8" Input Shaft Diameter; Rugged Cast Iron; 5560In-Lbs Output Torque
Base to Center of Input Shaft
5.94 Inch | 150.876 Millimeter
Overall Width
11.81 Inch | 299.974 Millimeter
Overall Height
11.845 Inch | 300.863 Millimeter
Base to Center of Output Shaft
5.94 Inch | 150.876 Millimeter
Overall Length
17.64 Inch | 448.056 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Input Shaft Length
2.63 Inch | 66.802 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh