Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0250-12709 https://www.bdiexpress.com/medias/INDHUBSPDRED-PR4-IL-S-S-FT-M3-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk0NHxpbWFnZS9qcGVnfGFHUmhMMmhoTUM4eE1EY3hNRGd6TURRME9EWTNNQzlKVGtSSVZVSlRVRVJTUlVSZlVGSTBYMGxNWDFOZlUxOUdWRjlOTTE4ek1EQjRNekF3TG1wd1p3fGRhYzM5ZmZhOWY0YjkwMzgzYzU2Y2JkYWVlMjgyZjU2M2ZkMjQ4MmMwNjEyZGI4ODQ2MDVmMzgwZDlmOTFiZDc
479631 Inline Shafts 

HUB CITY HUB CITY

0250-12709

Description

0250-12709

Speed Reducer; Inline Type; 125:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; HI4080 Series; Base Mounted; 7/8" Input Shaft Diameter; Rugged Cast Iron; 13700In-Lbs Output Torque

Part #

53932

BDI #
479631

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
76.73
EAN
0662798539324
Product Group - BDI
M02282
Tradename
POWERATIO 4000
Reducer Type
Inline
Nominal Ratio
125:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
14
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
HI4080
Mounting Position
Floor | Wall | Ceiling | Vertical Down
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
3800Lbs
Base Included
Yes
Input Rating value plus um
3.21HP
Housing Material And Finish
Rugged Cast Iron
Output RPM at 1750 RPM Input
13.9
Output Torque value plus um
13700In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Inline Type; 125:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; HI4080 Series; Base Mounted; 7/8" Input Shaft Diameter; Rugged Cast Iron; 13700In-Lbs Output Torque
Overall Length
19.66 Inch | 499.364 Millimeter
Overall Width
11.96 Inch | 303.784 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Input Shaft Length
2.25 Inch | 57.15 Millimeter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Height
13.04 Inch | 331.216 Millimeter
Base to Center of Input Shaft
9.45 Inch | 240.03 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
3.94 Inch | 100.076 Millimeter
Base to Center of Output Shaft
7.09 Inch | 180.086 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh