https://www.bdiexpress.com/medias/INDXXXXXXXXX-27450456-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MjR8aW1hZ2UvanBlZ3xhREUxTDJnMk9TOHhNRFF4T0RRMU9UTXhNakUxT0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRBME5UWmZNekF3ZURNd01DNXFjR2N8ODdjZmY5NTViMjlmNjc2M2E2YTQ3ZDc3ZDZlNmViNmZkMGE3NTYwMzJiN2MzMTM5ZjFmNzk1MDJkYjE4MjU5Mg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27450456-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MjR8aW1hZ2UvanBlZ3xhREUxTDJnMk9TOHhNRFF4T0RRMU9UTXhNakUxT0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRBME5UWmZNekF3ZURNd01DNXFjR2N8ODdjZmY5NTViMjlmNjc2M2E2YTQ3ZDc3ZDZlNmViNmZkMGE3NTYwMzJiN2MzMTM5ZjFmNzk1MDJkYjE4MjU5Mg
BOSCH REXROTH
BOSCH REXROTH
0608720056
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH 0608720056
Speed Reducer; Inline Type; Planetary Gear; 19.3:1 Ratio; Nominal Size 4; Solid Shaft Output; 82.9MM Installation Length
制造商部件号
0608720056
BDI部件号
27450456
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%86%85%E8%81%94%E8%BD%B4/0608720056/p/27450456
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00340
名称
Reducer
关键字串
Speed Inline
重量/磅
2.02825
产品明细
Speed Reducer
产品规格
Inline Type; Planetary Gear; 19.3:1 Ratio; Nominal Size 4; Solid Shaft Output; 82.9MM Installation Length
详细描述
Speed Reducer; Inline Type; Planetary Gear; 19.3:1 Ratio; Nominal Size 4; Solid Shaft Output; 82.9MM Installation Length

