https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087115-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMzB8aW1hZ2UvanBlZ3xhR0ZtTDJnek9DOHhNRFV3TnpRNU56QXhNekkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjeE1UVmZNekF3ZURNd01DNXFjR2N8MDY3YzZjODIyZDNiZWQ1YmE1MmQ2NDI2NmJiODQyMGMxOTQyMjcyYjA1NjFiZmQ4NmFhODc4ODM3MDU3Zjg0Mw
FALK
FALK
201UCBN2A-3.6A1C
FALK FALK
描述
FALK 201UCBN2A-3.6A1C
Speed Reducer; Inline Type; Helical Gear; 3.6:1 Ratio; Motor Adapter Input; Solid Shaft Output; Concentric; Base Mounting; Double Reduction
制造商部件号
201UCBN2A-3.6A1C
BDI部件号
27439181
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%86%85%E8%81%94%E8%BD%B4/201UCBN2A-3-6A1C/p/27439181
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Inline
产品明细
Speed Reducer
产品规格
Inline Type; Helical Gear; 3.6:1 Ratio; Motor Adapter Input; Solid Shaft Output; Concentric; Base Mounting; Double Reduction
详细描述
Speed Reducer; Inline Type; Helical Gear; 3.6:1 Ratio; Motor Adapter Input; Solid Shaft Output; Concentric; Base Mounting; Double Reduction