https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087115-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMzB8aW1hZ2UvanBlZ3xhR0ZtTDJnek9DOHhNRFV3TnpRNU56QXhNekkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjeE1UVmZNekF3ZURNd01DNXFjR2N8MDY3YzZjODIyZDNiZWQ1YmE1MmQ2NDI2NmJiODQyMGMxOTQyMjcyYjA1NjFiZmQ4NmFhODc4ODM3MDU3Zjg0Mw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087115-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMzB8aW1hZ2UvanBlZ3xhR0ZtTDJnek9DOHhNRFV3TnpRNU56QXhNekkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjeE1UVmZNekF3ZURNd01DNXFjR2N8MDY3YzZjODIyZDNiZWQ1YmE1MmQ2NDI2NmJiODQyMGMxOTQyMjcyYjA1NjFiZmQ4NmFhODc4ODM3MDU3Zjg0Mw
FALK
FALK
207UC2-A-6.292:1
FALK FALK
描述
FALK 207UC2-A-6.292:1
Speed Reducer; Inline Type; Helical Gear; 6.292:1 Ratio; Motor Adapter Input; Solid Shaft Output; Base Mounted; Double Reduction; Concentric Helical; Standard Mineral Lube; Double Seals
制造商部件号
207UC2-A-6.292:1
BDI部件号
27572541
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%86%85%E8%81%94%E8%BD%B4/207UC2-A-6-292:1/p/27572541
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Inline
产品明细
Speed Reducer
产品规格
Inline Type; Helical Gear; 6.292:1 Ratio; Motor Adapter Input; Solid Shaft Output; Base Mounted; Double Reduction; Concentric Helical; Standard Mineral Lube; Double Seals
详细描述
Speed Reducer; Inline Type; Helical Gear; 6.292:1 Ratio; Motor Adapter Input; Solid Shaft Output; Base Mounted; Double Reduction; Concentric Helical; Standard Mineral Lube; Double Seals
