

FALK
FALK
2080FZ2B-17.34 326T
FALK FALK
描述
FALK 2080FZ2B-17.34 326T
Speed Reducer; Inline Type; Helical Gear; Ultramax; 17.34:1 Nominal Ratio; Shaft Input; Shaft Output; 2000 Series; Direct Mounted; Fabricated Steel
制造商部件号
2080FZ2B-17.34 326T
BDI部件号
27444494
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%86%85%E8%81%94%E8%BD%B4/2080FZ2B-17-34-326T/p/27444494
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Inline
产品明细
Speed Reducer
产品规格
Inline Type; Helical Gear; Ultramax; 17.34:1 Nominal Ratio; Shaft Input; Shaft Output; 2000 Series; Direct Mounted; Fabricated Steel
详细描述
Speed Reducer; Inline Type; Helical Gear; Ultramax; 17.34:1 Nominal Ratio; Shaft Input; Shaft Output; 2000 Series; Direct Mounted; Fabricated Steel