

FALK
FALK
2080FZ3B-38.88A324
FALK FALK
描述
FALK 2080FZ3B-38.88A324
Speed Reducer; Inline Type; Helical Gear; 38.88:1 Ratio; With Motor Bracket and Input Coupling; Double Reduction; Fabricated Steel Housing; Concentric; NEMA; Foot Mounted; 324T Frame; 2000 Series
制造商部件号
2080FZ3B-38.88A324
BDI部件号
27440045
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%86%85%E8%81%94%E8%BD%B4/2080FZ3B-38-88A324/p/27440045
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Inline
产品明细
Speed Reducer
产品规格
Inline Type; Helical Gear; 38.88:1 Ratio; With Motor Bracket and Input Coupling; Double Reduction; Fabricated Steel Housing; Concentric; NEMA; Foot Mounted; 324T Frame; 2000 Series
详细描述
Speed Reducer; Inline Type; Helical Gear; 38.88:1 Ratio; With Motor Bracket and Input Coupling; Double Reduction; Fabricated Steel Housing; Concentric; NEMA; Foot Mounted; 324T Frame; 2000 Series